Sheet, 3-2/3"X7", 120G, AO, Non-Vac, PSA
Mfr # 93812
Zoro # G0814863
product price: $1.28
/eaSold in multiples of 7 for $8.96
Key Features
Backing Material
Paper
Width
3-2/3"
Length
7"
Series
Dynacut
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93812
Zoro #
G0814863
UPC #
-
Country of Origin
United States
Dimensions
Width
3-2/3"
Length
7"
Details
Item
PSA Sheet
Grit
120
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide
Description
Sheet,3-2/3 In.x7 In.,120G,AO,Non-Vac,PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.