Sheet, 3-2/3X7", 120GGold, w/10Holes
Mfr # 94013
Zoro # G0816184
product price: $1.03
/eaSold in multiples of 8 for $8.24
Key Features
Grit
120
Backing Material
Paper
Width
3-2/3"
Length
7"
Series
Dynacut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94013
Zoro #
G0816184
UPC #
-
Country of Origin
United States
Dimensions
Width
3-2/3"
Length
7"
Details
Item
Hook-Face Sheet
Grit
120
Backing Material
Paper
Series
Dynacut
Abrasive Material
Aluminum Oxide
Color
Gold
Description
Sheet,3-2/3x7 In.,120G Gold,w/10 Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.