Zoro Homepage

Sheet, 3-2/3X7", 240GGold, w/10Holes

  • Mfr # 94016

  • Zoro # G0816105


product price: $1.03
/ea
Sold in multiples of 8 for $8.24

Key Features

Grit
220
Backing Material
Paper
Width
3-2/3"
Length
7"
Series
Dynacut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94016
Zoro #
G0816105
UPC #
-
Country of Origin
United States

Dimensions

Width
3-2/3"
Length
7"

Details

Item
Hook-Face Sheet
Grit
220
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide

Description

Sheet,3-2/3x7 In.,240G Gold,w/10 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.