Zoro Homepage

Sheet, 3-2/3"X7", 320G, AO, H/FN-Vac

  • Mfr # 93014

  • Zoro # G0812973


product price: $1.34
/ea
Sold in multiples of 7 for $9.38

Key Features

Grit
320
Backing Material
Paper
Width
3-2/3"
Length
7"
Series
Dynacut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93014
Zoro #
G0812973
UPC #
-
Country of Origin
United States

Dimensions

Width
3-2/3"
Length
7"

Details

Item
Hook-Face Sheet
Grit
320
Backing Material
Paper
Series
Dynacut
Abrasive Material
Aluminum Oxide
Color
Gold

Description

Sheet,3-2/3 In.x7 In.,320G,AO,H/F N-Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.