Zoro Homepage

Sheet, 3-2/3"X7", 320G, AO, Non-Vac, PSA

  • Mfr # 93816

  • Zoro # G0815098


product price: $1.28
/ea
Sold in multiples of 7 for $8.96

Key Features

Backing Material
Paper
Width
3-2/3"
Length
7"
Series
Dynacut
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93816
Zoro #
G0815098
UPC #
-
Country of Origin
United States

Dimensions

Width
3-2/3"
Length
7"

Details

Item
PSA Sheet
Grit
320
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide

Description

Sheet,3-2/3 In.x7 In.,320G,AO,Non-Vac,PSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.