Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, 4.5"X4.25", 320G, AO, N-Vac, H/F

  • Mfr # 93853

  • Zoro # G0815439


product price: $1.02
/ea
Sold in multiples of 8 for $8.16

Key Features

Backing Material
Paper
Width
4-1/2"
Length
4-1/4"
Series
Dynacut
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93853
Zoro #
G0815439
UPC #
-
Country of Origin
United States

Dimensions

Width
4-1/2"
Length
4-1/4"

Details

Item
Hook-Face Sheet
Grit
320
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide

Description

Sheet,4.5 In.x4.25 In.,320G,AO,N-Vac,H/F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.