Zoro Homepage

Sheet, 75mmX110mm, 220G, AO, Non-Vac

  • Mfr # 93762

  • Zoro # G0814486


product price: $0.56
/ea
Sold in multiples of 14 for $7.84

Key Features

Grit
220
Backing Material
Paper
Width
3"
Length
4-5/16"
Series
Dynacut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93762
Zoro #
G0814486
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
4-5/16"

Details

Item
PSA Sheet
Grit
220
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide

Description

Sheet,75mmx110mm,220G,AO,Non-Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.