Sheet, 75mmX110mm, 220G, AO, Vac, Hook-F
Mfr # 93892
Zoro # G0815484
product price: $0.70
/eaSold in multiples of 11 for $7.70
Key Features
Grit
220
Backing Material
Paper
Width
3"
Length
4-5/16"
Series
Dynacut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93892
Zoro #
G0815484
UPC #
-
Country of Origin
United States
Dimensions
Width
3"
Length
4-5/16"
Details
Item
Hook-Face Sheet
Grit
220
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide
Description
Sheet,75mmx110mm,220G,AO,Vac,Hook-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.