Sheet, 81mmX133mm, 100G, AO, Vac, Hook-F
Mfr # 93868
Zoro # G0815274
product price: $0.96
/eaSold in multiples of 9 for $8.64
Key Features
Grit
100
Backing Material
Paper
Width
3-1/4"
Length
5"
Series
Dynacut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93868
Zoro #
G0815274
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/4"
Length
5"
Details
Item
Hook-Face Sheet
Grit
100
Backing Material
Paper
Series
Dynacut
Abrasive Material
Aluminum Oxide
Color
Gold
Description
Sheet,81mmx133mm,100G,AO,Vac,Hook-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.