Zoro Homepage

Sheet, 81mmX133mm, 400G, AO, N-Vac, H/F

  • Mfr # 93848

  • Zoro # G0815213


product price: $0.96
/ea
Sold in multiples of 9 for $8.64

Key Features

Grit
400
Backing Material
Paper
Width
3-1/4"
Length
5"
Series
Dynacut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93848
Zoro #
G0815213
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/4"
Length
5"

Details

Item
Hook-Face Sheet
Grit
400
Backing Material
Paper
Series
Dynacut
Abrasive Material
Aluminum Oxide
Color
Gold

Description

Sheet,81mmx133mm,400G,AO,N-Vac,H/F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.