Sheet, 81mmX133mm, 400G, AO, N-Vac, PSA
Mfr # 93818
Zoro # G0815089
product price: $0.78
/eaSold in multiples of 10 for $7.80
Key Features
Grit
400
Backing Material
Paper
Width
3-1/4"
Length
5"
Series
Dynacut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93818
Zoro #
G0815089
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/4"
Length
5"
Details
Item
PSA Sheet
Grit
400
Backing Material
Paper
Series
Dynacut
Abrasive Material
Aluminum Oxide
Color
Gold
Description
Sheet,81mmx133mm,400G,AO,N-Vac,PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.