Zoro Homepage
This item is Discontinued.
No Product Image Available

St Twist Wire Whl, 4"x .02x5/8"-11, Steel (Discontinued)

  • Mfr # 78805
  • Zoro # G3692460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78805
Zoro #
G3692460
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
4"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Max. RPM
20,000
Material
Steel
Item
St Twist Wire Whl,4"x .02x5/8"-11,Steel

Description

St Twist Wire Whl,4 In.x .02x5/8 In.-11,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.