Shop DYNABRADE

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp

  • Mfr # 53510

  • Zoro # G5208113


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
18,000 RPM
Max. Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53510
Zoro #
G5208113
UPC #
616026535107
Country of Origin
United States

Dimensions

Overall Length
6 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
18,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Handle Material
Composite
CFM @ Full Load
30.0
Variable Speed
No
Collet
1/4 in
Throttle
Safety Lever
Average CFM @ 15 Second Run Time
7.5
Grinder Orientation
Straight
Duty
Heavy Duty
Tool Weight
2.78 lb
Standards
CE Certified, EAC Certified
Features
Extended Rear Exhaust Muffler Design Ensures Lowest Sound Level
Power Source
Air Powered
Tether Style
Not Tether Capable
Kit Contents
(1) Bare Tool
Anti-Kickback Clutch Type
None
Exhaust Location
Front
Air Inlet Type
NPT
Air Consumption
30 cfm
Switch Type
Lever
Minimum Speed
18,000 RPM
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Air Pressure
90 psi
Tool Style
Straight
Air Inlet Gender
Female
Number of Speed Settings
1
Speed - Minimum
18,000 RPM
Speed - Maximum
20,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.