Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 1.0 hp

  • Mfr # 52663
  • Zoro # G7232592
product price: 
$
891.00
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Air Inlet
1/4 in NPT Female
Horsepower
1 hp
Free Speed
4,500 RPM
Max. Speed
12,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52663
Zoro #
G7232592
UPC #
616026526631
Country of Origin
United States

Dimensions

Overall Length
8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Governor-Controlled, Lightweight Thermal-Insulated Housing, Unique Anti-Clog Exhaust Baffling

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
1 hp
Free Speed
4,500 RPM
Max. Speed
12,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Variable Speed
No
Characteristics
Governor Controlled, Lightweight
Grinder Orientation
Straight
Average CFM @ 15 Second Run Time
10.25
Collet
1/4 in
CFM @ Full Load
41.0
Throttle
Safety Lever
Duty
Heavy Duty
Handle Material
Composite
Tool Weight
3.04 lb
Application
Deburring, Grinding, Polishing
Standards
CE Certified, EAC Certified
Features
Governor-Controlled, Lightweight Thermal-Insulated Housing, Unique Anti-Clog Exhaust Baffling
Air Pressure
90 psi
Exhaust Location
Rear
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Air Consumption
41 cfm
Lock-Off Switch
Yes
Switch Type
Lever
Power Source
Air Powered
Safety Features
Safety Lock Lever, Lock-Off Switch
Number of Speed Settings
1
Tether Style
Not Tether Capable
Air Inlet Gender
Female
Tool Style
Straight
Kit Contents
(1) Bare Tool
Air Inlet Type
NPT
Anti-Kickback Clutch Type
None
Anti-Vibration Technology
Yes
Minimum Speed
4,500 RPM
Anti-Restart Technology
Yes
Speed - Maximum
12,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Speed - Minimum
4,500 RPM
Tool Life
Long Lasting
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 12,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews