Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp

  • Mfr # 51756
  • Zoro # G6757177
product price: 
$
629.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.1 hp
Free Speed
35,000 RPM
Max. Speed
35,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51756
Zoro #
G6757177
UPC #
616026517561
Country of Origin
United States

Dimensions

Overall Length
6 in
Min. Hose Size
1/4 in
Hose Length
60 in
Air Inlet Connection Size
1/4 in
Collet Size
1/8 in
Hose Size - Minimum
1/4 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Housing has Non-Slip Rubber Grip, Red Tool Cap for Easy Tool Speed Identification, Turbine-Driven Air Motor Model

Details

Item
Air Pencil Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.1 hp
Free Speed
35,000 RPM
Max. Speed
35,000 RPM
Grinder Type
Straight
Includes
High-Quality Flexible Air Hose
Whip Hose I.D.
1/4 in
Housing Material
Aluminum
Duty
General
Tool Weight
0.8 lb
CFM @ Full Load
8.0
Collet
1/8"
Throttle
Twist
Variable Speed
No
Bearings
Ball
Average CFM @ 15 Second Run Time
2.0
Bearing Type
High Speed
Features
Housing has Non-Slip Rubber Grip, Red Tool Cap for Easy Tool Speed Identification, Turbine-Driven Air Motor Model
Application
Precision Deburring and Finishing on a Variety of Surfaces
Standards
ANSI B186.1, ANSI B7.1, CFR 29 Part 1910, EN ISO-15744
Safety Stop Mechanisms
None
Dust Management
None
Air Consumption
8 cfm
Accessory Free Tool Change
No
Brake Type
None
Grip Style
Barrel Grip
Duty Rating
Heavy Duty
Anti-Restart Technology
No
Power Source
Air Powered
Throttle Type
Twist
Tether Style
Not Tether Capable
Lock-Off Switch
No
Kit Contents
(1) Bare Tool
Lock-On Switch
No
Safety Features
Non-Slip Grip
Air Inlet Gender
Female
Air Inlet Type
NPT
Head Type
Standard Head
Anti-Kickback Clutch Type
None
Speed Setting
Single Speed
Exhaust Location
Rear
Air Pressure
90 psi
Speed - Maximum
35,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Air Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 35,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 1/4 in, Head Type Standard Head, Safety Stop Mechanisms None, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Safety Features Non-Slip Grip, Anti-Restart Technology No

Ratings & reviews