Shop DYNABRADE

Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 3mm Collet, General, 60,000 RPM, 0.1 hp

  • Mfr # 52855
  • Zoro # G6875906

product price: 
$
714.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Air Inlet
1/4 in NPT Female
Horsepower
0.1 hp
Free Speed
60,000 RPM
Max. Speed
60,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52855
Zoro #
G6875906
UPC #
616026528550
Country of Origin
United States
Item
Air Pencil Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.1 hp
Free Speed
60,000 RPM
Max. Speed
60,000 RPM
Grinder Type
Straight
Collet
3mm
Tool Weight
0.7 lb
Throttle
Air Regulator
Variable Speed
Yes
Whip Hose I.D.
1/4 in
Duty
General
Average CFM @ 15 Second Run Time
0.86
Bearings
Large Precision
CFM @ Full Load
0.9
Bearing Type
Large Precision
Air Pressure
90 psi
Lock-On Switch
No
Air Consumption
6 cfm
Lock-Off Switch
No
Tether Style
Not Tether Capable
Dust Management
None
Grip Style
Barrel Grip
Throttle Type
Lever
Brake Type
None
Standards
ANSI B7.1, CAGI B186.1, CFR 29 Part 1910, ISO-11148
Air Inlet Type
NPT
Anti-Restart Technology
No
Kit Contents
(1) Bare Tool
Safety Features
Non-Slip Grip
Air Inlet Gender
Female
Accessory Free Tool Change
Yes
Safety Stop Mechanisms
None
Application
Composites, Investment Castings, Jewelry, Machine Shops, Medical Implants, Tool and Die Shops, Turbine Blade Manufacturers
Speed Setting
Variable Speed
Power Source
Air Powered
Head Type
Standard Head
Features
Ergonomic Tactile Grip, High-Quality Air Line
Anti-Kickback Clutch Type
None
Exhaust Location
Rear
Duty Rating
Heavy Duty
Speed - Maximum
60,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
4 1/2 in
Min. Hose Size
1/4 in
Hose Length
5 in
Air Inlet Connection Size
1/4 in
Collet Size
1/8 in
Hose Size - Minimum
1/4 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in
Fits Chest Size
Ergonomic Tactile Grip, High-Quality Air Line

Description

Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 1/4 in, Head Type Standard Head, Safety Stop Mechanisms None, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Safety Features Non-Slip Grip, Anti-Restart Technology No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.