Strip, 3/4"X2", 120G, AO
Mfr # 93943
Zoro # G0815789
product price: $7.43
/eaSold in multiples of 2 for $14.86
Key Features
Backing Material
Paper
Width
3/4"
Length
2"
Series
Dynacut
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93943
Zoro #
G0815789
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4"
Length
2"
Details
Item
PSA Strip
Grit
120
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide
Description
Strip,3/4 In.x2 In.,120G,AO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.