Zoro Homepage

Strip, 3/4"X2", 220G, AO

  • Mfr # 93945

  • Zoro # G0815947


product price: $7.43
/ea
Sold in multiples of 2 for $14.86

Key Features

Backing Material
Paper
Width
3/4"
Length
2"
Series
Dynacut
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93945
Zoro #
G0815947
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4"
Length
2"

Details

Item
PSA Strip
Grit
240
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide

Description

Strip,3/4 In.x2 In.,220G,AO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.