Zoro Homepage

Swivel Connector, 1/4"-18 (M)NPT x (F)NPT

  • Mfr # 95460

  • Zoro # G3745707


product price: $33.17
/ea

Key Features

Material
Aluminum
Length
2 1/2 in
Pipe Size
1/4 in
Inlet
1/4"-18 NPT
Outlet
1/4"-18 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95460
Zoro #
G3745707
UPC #
616026954601
Country of Origin
United States

Dimensions

Length
2 1/2 in
Pipe Size
1/4 in
Overall Length
2.5 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Item
Swivel Connector
Material
Aluminum
Inlet
1/4"-18 NPT
Outlet
1/4"-18 NPT
Hose Connection
(M)NPT x (F)NPT
Outlet Connection Gender
Female
Outlet Connection Type
NPT
For Use On
Air Tools
Fitting Material Grade
1215 CR
Inlet Connection Gender
Male
Fitting Material Finish
Nickel-Plated
Swivel Angle
360 Degrees
Fitting Material
Aluminum
Includes Pre-Applied Thread Sealant
No
Seal Material
Buna-N
Swivel Type
Double-Pivot
Inlet Connection Type
NPT
Number of Pivot Points
2

Description

Swivel Connector, Fitting Material Aluminum, Fitting Material Finish Nickel-Plated, Fitting Material Grade 1215 CR, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Male, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Number of Pivot Points 2, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Seal Material Buna-N, Swivel Angle 360 Degrees , For Use On Air Tools, Overall Length 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.