Zoro Homepage

Swivel Connector, 1/4 In.(M)NPT x (F)NPT

  • Mfr # 94300

  • Zoro # G3689576


product price: $23.61
/ea

Key Features

Material
Composite
Length
2 1/2 in
Hose Connection
(M)NPT x (F)NPT
Outlet
1/4 in NPT
Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94300
Zoro #
G3689576
UPC #
616026943001
Country of Origin
United States

Dimensions

Length
2 1/2 in
Pipe Size
1/4 in
Inlet Connection Size
1/4 in
Overall Length
2.5 in
Outlet Connection Size
1/4 in

Details

Item
Swivel Connector
Material
Composite
Hose Connection
(M)NPT x (F)NPT
Outlet
1/4 in NPT
Inlet
1/4 in NPT
Seal Material
Buna-N
Number of Pivot Points
2
Fitting Material
Composite
Inlet Connection Gender
Male
For Use On
Air Tools
Includes Flow Control
Yes
Fitting Material Finish
Nickel-Plated
Swivel Angle
360 Degrees
Swivel Type
Double-Pivot
Includes Pre-Applied Thread Sealant
No
Fitting Material Grade
1215 CR
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Outlet Connection Gender
Female

Description

Swivel Connector, Fitting Material Composite, Fitting Material Finish Nickel-Plated, Fitting Material Grade 1215 CR, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Male, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Number of Pivot Points 2, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Seal Material Buna-N, Swivel Angle 360 Degrees , For Use On Air Tools, Includes Flow Control Yes, Overall Length 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.