Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T1StraightWheel, 3"dia.X.5"X3/8"

  • Mfr # 79394

  • Zoro # G0804318


product price: $17.46
/ea

Key Features

Abrasive Wheel Diameter
3"
Thickness
1/2"
Arbor Hole Size
0.325"
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79394
Zoro #
G0804318
UPC #
-
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
3"
Thickness
1/2"
Arbor Hole Size
0.325"
Diameter
Center: 3/8"

Details

Item
Straight Wheel
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
Application
All Steel/Ferrous Metals Grinding
Max. RPM
18080
Series
T1

Description

T1 Straight Wheel,3 In.dia.x.5 In.x3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.