Zoro Homepage

T1StraightWheel, 4"dia.X.25"X3/8"

  • Mfr # 79395

  • Zoro # G0804336


product price: $19.66
/ea

Key Features

Abrasive Wheel Diameter
4"
Thickness
1/4"
Arbor Hole Size
0.325"
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79395
Zoro #
G0804336
UPC #
-
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
4"
Thickness
1/4"
Arbor Hole Size
0.325"
Diameter
Center: 3/8"

Details

Item
Straight Wheel
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
Series
T1
Application
All Steel/Ferrous Metals Grinding
Max. RPM
15280

Description

T1 Straight Wheel,4 In.dia.x.25 In.x3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.