Zoro Homepage

T27 D/C Wheel, 2"dia.x3/8", AO, 3/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 90999

  • Zoro # G0809814


product price: $14.49
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Tier
Good
Shape
Wheel
Overall Diameter
2
Connector Size
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90999
Zoro #
G0809814
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2
Connector Size
3/8

Details

Item
T27 D/C Wheel,2"dia.x3/8",AO
Abrasive Material
Aluminum Oxide
Abrasive Tier
Good
Shape
Wheel
Wheel Type
Type 27

Description

T27 D/C Wheel,2 In.dia.x3/8 In.,AO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.