Zoro Homepage

T27D/CWheel, 4-1/2"dia.X7/8", AO

  • Mfr # 79391

  • Zoro # G0804108


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Wheel Type
Type 27
Overall Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79391
Zoro #
G0804108
UPC #
-
Country of Origin
United States

Dimensions

Connector Size
7/8 in
Overall Diameter
4-1/2 in

Details

Item
T27 D/C Wheel,4-1/2"dia.x7/8",AO
Abrasive Material
Aluminum Oxide
Wheel Type
Type 27

Description

T27 D/C Wheel,4-1/2 In.dia.x7/8 In.,AO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.