Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-About Sander Abrasive Belt Tool

  • Mfr # 52900

  • Zoro # G1152481


product price: $3,889.99
/ea
Free Shipping & Returns

Key Features

HP
1.3 HP
Pad Size
3"W x 24"L
Free Speed
3,500 rpm
Air Inlet
3/8" NPT
Overall Length
13-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52900
Zoro #
G1152481
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"W x 24"L
Overall Length
13-1/4"
Min Hose Size
1/2"

Details

Item
Take About Sander Abrasive Belt Tool
HP
1.3 HP
Free Speed
3,500 rpm
Air Inlet
3/8" NPT
Includes
Safety Lock Throttle Lever
Application
For Surface Leveling; Graining and Finishing; Aggressive Material Removal on Metal and Wood

Description

Take-About Sander Abrasive Belt Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.