Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TriangularA/ODisc, 60GReattaChabl

  • Mfr # 93912

  • Zoro # G0815448


product price: $1.32
/ea
Sold in multiples of 6 for $7.92

Key Features

Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Abrasive Type
Coated
Abrasive Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93912
Zoro #
G0815448
UPC #
-
Country of Origin
United States

Details

Item
Triangular Disc
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Abrasive Type
Coated
Abrasive Grit
60
Back Mounting Type
Hook and Loop

Description

Triangular A/O Disc,60G ReattaChabl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.