Zoro Homepage

Two-Hand Dynorbital R.O. Sander 5In

  • Mfr # 58401

  • Zoro # G1151118


product price: $621.99
/ea
Free Shipping & Returns

Key Features

HP
0.45 HP
Pad Size
5"
Free Speed
12,000 rpm
Overall Length
11-1/16"
Includes
1-1/4" (32 mm) Diameter Hose Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58401
Zoro #
G1151118
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
5"
Overall Length
11-1/16"
Wheel Dia.
3/16"
Min Hose Size
3/8"

Details

Item
Two Hand Dynorbital Random Orbital Sander
HP
0.45 HP
Free Speed
12,000 rpm
Includes
1-1/4" (32 mm) Diameter Hose Cuff
Application
General Sanding

Description

Two-Hand Dynorbital R.O. Sander 5In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.