
Two-Hand Dynorbital R.O. Sander 6In
Mfr # 58409
Zoro # G1151109
product price: $621.99
/ea
Free Shipping & Returns
Key Features
HP
0.45 HP
Pad Size
6"
Free Speed
12,000 rpm
Overall Length
11-3/8"
Includes
Urethane Weight Mated Sanding Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58409
Zoro #
G1151109
UPC #
-
Country of Origin
United States
Dimensions
Pad Size
6"
Overall Length
11-3/8"
Wheel Dia.
3/16"
Min Hose Size
3/8"
Details
Item
Two Hand Dynorbital Random Orbital Sander
HP
0.45 HP
Free Speed
12,000 rpm
Includes
Urethane Weight Mated Sanding Pad
Housing Material
Composite
Description
Two-Hand Dynorbital R.O. Sander 6In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.