Zoro Homepage

Two-Hand Gear-Driven Sander 6In

  • Mfr # 58444

  • Zoro # G1151048


product price: $599.00
/ea
Free Shipping & Returns

Key Features

HP
0.45 HP
Pad Size
6"
Free Speed
900 rpm
Overall Length
11-1/16"
Includes
Low Profile, Premium Urethane Sanding Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58444
Zoro #
G1151048
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
6"
Overall Length
11-1/16"
Min Hose Size
3/8"

Details

Item
Two Hand Gear Driven Sander
HP
0.45 HP
Free Speed
900 rpm
Includes
Low Profile, Premium Urethane Sanding Pad

Description

Two-Hand Gear-Driven Sander 6In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.