Zoro Homepage

Two-Hand Rotary Buffer 5In-8In

  • Mfr # 51454

  • Zoro # G1154231


product price: $926.00
/ea
Free Shipping & Returns

Key Features

HP
0.7 HP
Pad Size
5" to 8"
Free Speed
3,400 rpm
Overall Length
10.8"
Includes
Safety Lock Lever, Soft Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51454
Zoro #
G1154231
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
5" to 8"
Overall Length
10.8"
Min Hose Size
3/8"

Details

Item
7 Degree Offset Two Hand Rotary Buffer
HP
0.7 HP
Free Speed
3,400 rpm
Includes
Safety Lock Lever, Soft Grip Handle
Application
For Buffing and Polishing Fiberglass, Plastics and Other Materials

Description

Two-Hand Rotary Buffer 5In-8In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.