Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp

  • Mfr # 50302

  • Zoro # G6928406


product price:  $1,299.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 3/4 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50302
Zoro #
G6928406
UPC #
616026503021
Country of Origin
United States

Dimensions

Overall Length
11 3/4 in
Min. Hose Size
3/8 in
Spindle Thread Size
3/8"-24
Wheel Diameter
4 in
Air Inlet Connection Size
3/8 in

Details

Item
Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Type 27
Includes
Reversible Side Handle
Handle Material
Composite
Duty
Heavy Duty
Grinder Orientation
Angle
Throttle
Safety Lever
Variable Speed
No
Average CFM @ 15 Second Run Time
10.0
CFM @ Full Load
40.0
Lock
Yes
Reach
Extended Reach
Tool Weight
5.5 lb
Lever Type
Safety Lever
Standards
CE Certified, EAC Certified
Tether Style
Not Tether Capable
Anti-Kickback Clutch Type
None
Brake Type
None
Exhaust Location
Rear
For Wheel Type
Type 27
Dust Management
Dust Guard
Air Consumption
40 cfm
Anti-Restart Technology
Yes
Throttle Type
Lever
Grip Style
Barrel Grip
Air Pressure
90 psi
Safety Stop Mechanisms
Saftey Lever
Air Inlet Type
NPT
Switch Type
Lever
Grip Material
Composite
Number of Speed Settings
1
Kit Contents
(1) Bare Tool
Air Inlet Gender
Female
Power Source
Air Powered
Head Type
Standard Head
Switch Location
Side

Description

Air Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Extended Reach, Duty Heavy Duty, Variable Speed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.