Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versatility Grinder, 1 1/2 hp, Corded, 150V V

  • Mfr # 64904

  • Zoro # G9873911


product price: $5,473.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Belt Size (In.)
2 x 72
Belt SFPM
4,000 SFPM
Corded/Cordless
Corded
Voltage
150V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64904
Zoro #
G9873911
UPC #
616026649040
Country of Origin
United States

Dimensions

Belt Size (In.)
2 x 72
Overall Depth (In.)
40 in
Overall Width (In.)
48 in
Overall Height (In.)
30 in
Tool Length
33 in
Belt Length
72 in
Tool Height
22 in
Dust Collection Port Size
4 in
Belt Width
2 in
Tool Width
48 in

Details

Item
Versatility Grinder
HP
1 1/2 hp
Belt SFPM
4,000 SFPM
Corded/Cordless
Corded
Voltage
150V
Features
For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings
Hz
50/60
Includes
Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop
Corded/Banded
Corded
Phase
Single-Phase
Tool Weight
120 lb
Standards
EAC
Product Type
Belt Grinder
Number of Speeds
1
Horsepower
1.5 hp
Speed Settings
Fixed
Belt Speed
5,400 SFPM
Power Source
Corded

Description

Versatility Grinder, Product Type Belt Grinder, Voltage 150 V, Phase Single-Phase, Horsepower 1.5 hp, Belt Width 2 in, Belt Length 72 in, Belt Speed 5,400 SFPM, Speed Settings Fixed, Number of Speeds 1, Dust Collection Port Size 4 in, Features For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings, Includes Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.