Shop DYNABRADE
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatility Grinder, 1 hp, RPM Disc Speed, Corded, 115V V
- Mfr # 64900
- Zoro # G9873893
product price:Â
$
7,221.99
/ea
Key Features
HP
1 hp
Belt Size (In.)
2 x 72
Belt SFPM
4,000 SFPM
Corded/Cordless
Corded
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64900
- Zoro #
- G9873893
- UPC #
- 616026649002
- Country of Origin
- United States
- Item
- Versatility Grinder
- HP
- 1 hp
- Belt SFPM
- 4,000 SFPM
- Corded/Cordless
- Corded
- Voltage
- 115V
- Features
- For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings
- Phase
- Single-Phase
- Corded/Banded
- Corded
- Amps AC
- 10 A
- Hz
- 50/60 Hz
- Includes
- Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop
- Tool Weight
- 120 lb
- Standards
- EAC
- Product Type
- Belt Grinder
- Horsepower
- 1 hp
- Belt Speed
- 4,000 SFPM
- Power Source
- Corded
- Speed Settings
- Variable
- Current
- 10 A
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Belt Size (In.)
- 2 x 72
- Overall Width (In.)
- 17 in
- Dust Collection Port Size (In.)
- 4
- Overall Height (In.)
- 22 in
- Overall Depth (In.)
- 33 in
- Tool Length
- 33 in
- Belt Length
- 72 in
- Belt Width
- 2 in
- Tool Width
- 48 in
- Tool Height
- 22 in
- Dust Collection Port Size
- 4 in
Description
Versatility Grinder, Product Type Belt Grinder, Voltage 115 V, Phase Single-Phase, Horsepower 1 hp, Belt Width 2 in, Belt Length 72 in, Belt Speed 4,000 SFPM, Speed Settings Variable, Dust Collection Port Size 4 in, Current 10 A, Features For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings, Includes Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.