Zoro Homepage

Versatility Grinder, 3 hp, Corded, 230V V

  • Mfr # 64902

  • Zoro # G9873875


product price: $8,348.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

HP
3 hp
Belt Size (In.)
2 x 72
Corded/Cordless
Corded
Voltage
230V
Phase
Three-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64902
Zoro #
G9873875
UPC #
616026649026
Country of Origin
United States

Dimensions

Belt Size (In.)
2 x 72
Overall Depth (In.)
40 in
Overall Height (In.)
30 in
Overall Width (In.)
48 in
Tool Length
33 in
Tool Width
48 in
Belt Width
2 in
Belt Length
72 in
Tool Height
22 in
Dust Collection Port Size
4 in

Details

Item
Versatility Grinder
HP
3 hp
Corded/Cordless
Corded
Voltage
230V
Phase
Three-Phase
Features
For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings
Corded/Banded
Corded
Hz
50/60
Includes
Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop
Tool Weight
120 lb
Standards
EAC
Product Type
Belt Grinder
Speed Settings
Variable
Belt Speed
8,000 SFPM
Power Source
Corded
Horsepower
3 hp

Description

Versatility Grinder, Product Type Belt Grinder, Voltage 230 V, Phase Three-Phase, Horsepower 3 hp, Belt Width 2 in, Belt Length 72 in, Belt Speed 8,000 SFPM, Speed Settings Variable, Dust Collection Port Size 4 in, Features For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings, Includes Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.