Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Disc Sander 7In-178Mm Dia.

  • Mfr # 53251

  • Zoro # G1152877


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
HP
2 HP
Pad Size
7"
Free Speed
6,000 rpm
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53251
Zoro #
G1152877
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
7"
Overall Length
9.4"
Min Hose Size
1/2"
Tool Length
9 3/8 in
Minimum Wheel Diameter
7 in
Included Pad Sizes
7 in
Maximum Wheel Diameter
7 in
Air Inlet Size
1/2 in
Tool Height
5 3/4 in
Minimum Hose Size
1/2 in
Tool Width
2 in
Spindle Thread Size
5/8 in - 11

Details

Item
Vertical Disc Sander
Duty
Medium
HP
2 HP
Free Speed
6,000 rpm
Required Pressure
90 psi
Air Inlet
1/2" NPT
Throttle
Lever with Safety Lock
Application
For Grinding on these Materials or Applications; Sheet Metal, Fiberglass, Composites, Carbon Fiber Sand, Deburr Metal Parts, Surface Condition, Remove Mill Finish Aluminum, Remove Paint and Rust
Tool Weight
7.9 lb
Includes
Safety Lock Throttle Lever; Mfr. No. 50283 Backup Pad 7"
Housing Material
Aluminum, Composite
Standards
ANSI
Features
Overspeed Shut-Off, Gearless Motor
Exhaust Location
Side
Vacuum Type
Non-Vacuum
Air Inlet Gender
Female
Horsepower
2 hp
Maximum Disc Speed
6,000 RPM
Air Consumption
80 cfm
Speed Settings
Fixed
Grip Type
Pistol Grip with Side Handle
Abrasive Mount Type
Threaded Shank
Air Inlet Type
NPT
Sound Level (dB)
81 dBA
Product Type
Air-Powered Disc Sander
Sound Level
81 dBA

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 6,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 2 hp, Duty Medium, Grip Type Pistol Grip with Side Handle, Air Consumption 80 cfm, Required Pressure 90 psi, Air Inlet Size 1/2 in, Air Inlet Type NPT, Minimum Hose Size 1/2 in, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.