Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Disc Sander 7In-178Mm Dia.

  • Mfr # 53261

  • Zoro # G1152840


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

HP
3 HP
Pad Size
7"
Free Speed
6,000 rpm
Air Inlet
1/2" NPT
Overall Length
9.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53261
Zoro #
G1152840
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
7"
Overall Length
9.4"
Min Hose Size
1/2"

Details

Item
Vertical Disc Sander
HP
3 HP
Free Speed
6,000 rpm
Air Inlet
1/2" NPT
Includes
Safety Lock Throttle Lever; Mfr. No. 50283 Backup Pad 7"
Application
For Grinding on these Materials or Applications; Sheet Metal, Fiberglass, Composites, Carbon Fiber Sand, Deburr Metal Parts, Surface Condition, Remove Mill Finish Aluminum, Remove Paint and Rust

Description

Vertical Disc Sander 7In-178Mm Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.