Zoro Homepage

Wet Rotary Sander, Basic 5In-8In

  • Mfr # 51474

  • Zoro # G1154198


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

HP
0.7 HP
Pad Size
5" to 8"
Free Speed
2,000 rpm
Air Inlet
1/4" NPT
Overall Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51474
Zoro #
G1154198
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
5" to 8"
Overall Length
13"
Min Hose Size
3/8"

Details

Item
Right Angle Wet Rotary Sander
HP
0.7 HP
Free Speed
2,000 rpm
Air Inlet
1/4" NPT
Includes
Wet or Dry Discs, Non Woven Nylon Surface Conditioning Discs and Film Backed Discs

Description

Wet Rotary Sander, Basic 5In-8In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.