Zoro Homepage

Wheel, A80-A25, w/1/4", Shank

  • Mfr # 77796

  • Zoro # G0796557


product price: $13.20
/ea

Key Features

Abrasive Material
Aluminum Oxide; Phenolic Resin Bond
Diameter
Shaft: 1/4"
Application
Grinding Wood, Plastic, Fiberglass, Mild And Carbon Steel, Ferrous And Non Ferrous Metals
Abrasive Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77796
Zoro #
G0796557
UPC #
-
Country of Origin
United States

Dimensions

Diameter
Shaft: 1/4"

Details

Item
Dynacut Wheel
Abrasive Material
Aluminum Oxide; Phenolic Resin Bond
Application
Grinding Wood, Plastic, Fiberglass, Mild And Carbon Steel, Ferrous And Non Ferrous Metals
Abrasive Grit
80

Description

Wheel,A80-A25,w/1/4 In.,Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.