
10.1 oz, Tube, White, Latex Base
Mfr # 18275
Zoro # G505298275
product price: $5.89
/eaSold in multiples of 12 for $70.68
Key Features
Container Type
Tube
Container Size
10.1 oz
Color
White
Application
Sealing air leaks around windows, doors, siding, trim, and baseboards
Adhesive Grouping
Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18275
Zoro #
G505298275
UPC #
70798183001
Country of Origin
United States
Dimensions
Container Size
10.1 oz
Details
Container Type
Tube
Color
White
Application
Sealing air leaks around windows, doors, siding, trim, and baseboards
Adhesive Grouping
Sealant
Full Cure Time
Paint ready in 2 hours
Sealant Base
Latex
Standards
ASTM C920, Class 25
Sealant Properties
Elastomeric, Silicone Tough, Paintable, Waterproof, Weatherproof
Resistance Properties
Mold and mildew resistant
For Use On Surface Material
Wood, MDF, Fiber Cement, Vinyl, Aluminum, PVC, Polystyrene, Composite Trimboard
Description
Premium elastomeric "Silicone Tough" latex formulation delivers outstanding performance against the elements. Provides superior flexibility and elongation to seal joints up to 2" wide and endure expansion and contraction without cracking or losing its seal. 100% waterproof and weather proof. Won't crack, crumble or chalk. It has excellent adhesion to a wide range of building materials including wood, MDF, fiber cement, vinyl, aluminum, PVC polystyrene and composite trimboard. Paintable, easy gunning, smooth tooling and water clean-up.
- • Waterproof yet paintable for Seamless repairs
- • Silicone tough and crack proof
- • Exceeds ASTM C920, class 25
- • Superior flexibility and adhesion
- • Easy clean up with water and has low odor
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.