DAP Dynaflex 230 Brown Premium Latex Door/Siding/ Window Sealant 10.1 oz

  • Mfr # 18418

  • Zoro # G205340960


product price:  $6.45
/ea
Sold in multiples of 12 for $77.40

Key Features

Container Size
10.1 oz
Color
Brown
Application
Sealing air leaks around windows, doors, siding, trim and baseboards
Adhesive Grouping
Sealant
Full Cure Time
Paintable in 30 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18418
Zoro #
G205340960
UPC #
70798183025
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Color
Brown
Application
Sealing air leaks around windows, doors, siding, trim and baseboards
Adhesive Grouping
Sealant
Full Cure Time
Paintable in 30 minutes
Sealant Base
Latex
Standards
ASTM Specification C920, Class 25
Sealant Properties
Flexible, Crackproof, Paintable, Durable
Resistance Properties
Mold and mildew resistant
For Use On Surface Material
Wood, MDF, PVC, Polystyrene, Composite Trim Board

Description

Dap Dynaflex 230 delivers a "Silicone Tough" latex formulation for outstanding exterior performance against the elements. Developed for flexibility and crack proof performance, this sealant endures expansion and contraction without cracking or losing its seal. The paintable, durable sealant can fill gaps up to 1 inch wide and the cured sealant is mold and mildew resistant. It has excellent adhesion to a wide range of building materials including wood, MDF, PVC, polystyrene and composite trim board. Easy to gun out, tools smoothly and can be cleaned up with soap and water. Interior/exterior use. Meets ASTM Specification C920, Class 25.


  • • Paintable in 30 minutes
  • • Interior & Exterior
  • • Paintable
  • • Meets the performance requirements of Fed. Spec. TT-S00230C, Type II, Class B, Clear: Class A
  • • 10.5 oz.
  • • Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.