Fibergrate
Angle, ISOFR, Gray, 1/2 In T, 6 In Leg, 10 Ft
Mfr # 870590
Zoro # G3278633
Sold in multiples of 2 for $1,593.98
Item requires special delivery charges. A $52.00 per item surcharge will be applied.
$1,593.98
Key Features
- Material Fiberglass
- Angle 90 Degrees
- Color Dark Gray
- Length 10 ft
- Thickness 1/2 in
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 3 In Leg, 10 Ft 870530
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In Th, 4 In Leg, 5 Ft 870470
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Leg, 10 Ft 870510
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 2 In Leg, 5 Ft 870420
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In Th, 4 In Leg, 5 Ft 870460
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 3 In Leg, 5 Ft 870430
- FIBERGRATE Angle, VEFR, 1/4 In T, 1x1 1/2 In Leg, 20 Ft 871050
- FIBERGRATE Angle, Y, VEFR, 1/4 T, 1 x1 1/2 In Leg, 20 Ft 871060
- FIBERGRATE Angle, Y, VEFR, 1/4 T, 2 x1 1/2 In Leg, 20 Ft 871080
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 6 In Leg, 10 Ft 870580
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft 870450
- Fibergrate Fiberglass Angles