Angle, ISOFR, Gray, 3/8 In Th, 6 In Leg, 5 Ft

  • Mfr # 1614570.04

  • Zoro # G3277626


product price:  $227.99
/ea
Sold in multiples of 4 for $911.96
Free Shipping & Returns

Key Features

Material
Fiberglass
Angle
90 Degrees
Color
Dark Gray
Length
5 ft
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1614570.04
Zoro #
G3277626
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Leg Length
6 in
Thickness
3/8 in
Length Tolerance
+/-0.1875 in
Leg Length Tolerance
+/-0.094 in
Leg Thickness
3/8 in
Outside Leg Length
6 in
Overall Length
5 ft
Inside Leg Length
5 5/8 in

Details

Material
Fiberglass
Angle
90 Degrees
Color
Dark Gray
Finish
Smooth
Item
Fiberglass Angle
Corners
Square
Thickness Tolerance
+/-0.010 in
Max. Temp.
150 Degrees F
Tensile Strength
30,000 psi
Min. Temp. Rating
-100 Degrees F
Product Type
Angle
Resin Type
ISOFR
Shape
Angle
Mechanical Finish
Polished
Maximum Temperature
150 Degrees F
Minimum Temperature
-100 Degrees F
Cross Section Shape
L
Leg Inside Corner Shape
Square
System of Measurement
Inch
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Leg Thickness Tolerance
+/-0.010 in
Series
Dynaform
Type
Angle

Description

Fiberglass Angle, Material Fiberglass, Leg Length 6 in, Leg Thickness 3/8 in, Angle 90 Degrees , Overall Length 5 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.1875 in, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Product Type Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.