This item is Discontinued.

Fibergrate I-Beam, ISOFR, Gray, 6x3 In, 1/4 In Th, 10 Ft 871180

I-Beam, ISOFR, Gray, 6x3 In, 1/4 In Th, 10 Ft (Discontinued)

  • Mfr # 871180
  • Zoro # G2416565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
871180
Zoro #
G2416565
UPC #
-
Country of Origin
Multiple

Dimensions

Height
6 in
Width
3 in
Length
10 ft
Thickness
1/4 in

Details

Item
Fiberglass I-Beam
Material
Fiberglass
Resin Type
ISOFR
Color
Dark Gray
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-100 Degrees F
Impact Strength (Lbs.)
1.65
Tensile Strength (PSI)
30,000 psi
Minimum Temperature
-100 Degrees F
Shape
I-Beam
Tensile Strength
30,000 psi
Maximum Temperature
150 Degrees F

Description

Fiberglass I-Beam, Material Fiberglass, Type I-Beam, Color Dark Gray, Height 6 in, Thickness 1/4 in, Width 3 in, Length 10 ft, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Resin Type ISOFR, Series Dynaform, Shape I-Beam, Tensile Strength 30,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.