RD Tube, ISOFR, Gry, 1.5ODx1/8 In Wall, 10Ft

  • Mfr # 1624200.02

  • Zoro # G1539781


product price:  $80.65
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Resin Type
ISOFR
Inside Dia.
1 1/4 in
Color
Dark Gray
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1624200.02
Zoro #
G1539781
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Length
10 ft
Wall Thickness
0.13 in
Outside Dia. Tolerance
+/-0.020 in
Length Tolerance
+/-0.125 in
Overall Length
10 ft
Outside Diameter Tolerance
+/-0.02 in
Inside Diameter
1.25 in
Outside Diameter
1 1/2 in

Details

Material
Fiberglass
Resin Type
ISOFR
Color
Dark Gray
Min. Temp. Rating
-100 Degrees F
Tensile Strength
30,000 psi
Item
Fiberglass Round Tube
Wall Thickness Tolerance
+/-0.019 in
Max. Temp.
150 Degrees F
Standards
ASTM E-84
Minimum Temperature
-100 Degrees F
System of Measurement
Inch
Maximum Temperature
150 Degrees F
Series
Dynaform

Description

Fiberglass Round Tube, Material Fiberglass, Color Dark Gray, Inside Diameter 1.25 in, Outside Diameter 1 1/2 in, Overall Length 10 ft, Wall Thickness 0.13 in, Maximum Temperature 150 Degrees F, Standards ASTM E-84, Tensile Strength 30,000 psi, Outside Diameter Tolerance +/-0.02 in, Wall Thickness Tolerance +/-0.019 in, Resin Type ISOFR, Length Tolerance +/-0.125 in, Minimum Temperature -100 Degrees F, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.