Shop FIBERGRATE

Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft

  • Mfr # 1644250.02

  • Zoro # G2164172


product price:  $244.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Material
Fiberglass
Resin Type
ISOFR
Color
Dark Gray
Inside Square
1 3/4 in
Outside Square
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1644250.02
Zoro #
G2164172
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Wall Thickness
0.125 in
Length Tolerance
+/-0.125 in
Inside Height
1 3/4 in
Outside Width
2 in
Inside Width
1 3/4 in
Outside Height
2 in
Overall Length
10 ft

Details

Material
Fiberglass
Resin Type
ISOFR
Color
Dark Gray
Inside Square
1 3/4 in
Outside Square
2 in
Tensile Strength (PSI)
30,000 psi
Tensile Strength
30,000 psi
Max. Temp. (F)
150 Degrees F
Item
Fiberglass Square Tube
Outside Square Tolerance
+/-0.020 in
Wall Thickness Tolerance
+/-0.019 in
Standards
ASTM E-84
Type
Square Tube
Min. Temp. (F)
-100 Degrees F
Product Type
Square Tube
Shape
Square
Minimum Temperature
-100 Degrees F
Maximum Temperature
150 Degrees F
System of Measurement
Inch
Outside Corner Shape
Square
Inside Corner Shape
Square
Series
Dynaform

Description

Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.125 in, Color Dark Gray, Inside Corner Shape Square, Outside Corner Shape Square, Outside Height 2 in, Outside Width 2 in, Inside Height 1 3/4 in, Inside Width 1 3/4 in, Overall Length 10 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM E-84, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.019 in, Type Square, Product Type Square Tube, Length Tolerance +/-0.125 in, Minimum Temperature -100 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.