W-Beam, ISOFR, Gray, 4x4 In, 1/4 In Th, 20 Ft

  • Mfr # 1674150

  • Zoro # G8994824


product price:  $429.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Resin Type
ISOFR
Height
4 in
Width
4 in
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1674150
Zoro #
G8994824
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4 in
Length
20 ft
Thickness
1/4 in
Length Tolerance
+0.125 in/-0.125 in

Details

Item
Fiberglass W-Beam
Material
Fiberglass
Resin Type
ISOFR
Color
Dark Gray
Type
W-Beam
Min. Temp. (F)
-100 Degrees F
Tensile Strength (PSI)
30,000 psi
Max. Temp. (F)
150 Degrees F
Product Type
W-Beam
Tensile Strength
30,000 psi
Maximum Temperature
150 Degrees F
Minimum Temperature
-100 Degrees F
Shape
W-Beam
Series
Dynaform

Description

Fiberglass W-Beam, Material Fiberglass, Product Type W-Beam, Color Dark Gray, Height 4 in, Thickness 1/4 in, Width 4 in, Length 20 ft, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Resin Type ISOFR, Length Tolerance +0.125 in/-0.125 in, Series Dynaform, Type Wide Flange, Shape W-Beam, Tensile Strength 30,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.