Zoro Homepage

2000 Series Maglocks

  • Mfr # 2022-392

  • Zoro # G610071336


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
For Use With
DynaLock 2000 Series Maglocks
Material
Aluminum
Color
Brushed Aluminum
Includes
Maglocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022-392
Zoro #
G610071336
UPC #
197163012077
Country of Origin
United States

Details

Finish
Brushed Aluminum
For Use With
DynaLock 2000 Series Maglocks
Material
Aluminum
Color
Brushed Aluminum
Includes
Maglocks

Description

The 2000 Series is a full size 1200 lbs. holding force electromagnet. It is designed for life safety and high security on rated or nonrated doors and frames. Specify for commercial, industrial, or institutional openings when low cost and high security are required. All 2000 Series locks are designed for ease of installation with adjustable mounting, field selectable voltage, and convenient wiring compartments. Optional integrated door and lock status sensors allow remote monitoring without the need to install separate in.door contacts in..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.