Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Keypad, Steel, White, 4in. Hx3in. W

  • Mfr # 7300

  • Zoro # G1877928


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Type
Stand Alone Digital Keypad
Switch Action
Push Button
Includes
Mounting Hardware
Material
Steel
For Use With
Electric Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300
Zoro #
G1877928
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
4 in
Depth
2.6"
Overall Width
3 in
Overall Height
4 in

Details

Item
Electromagnetic Access Keypad
Type
Stand Alone Digital Keypad
Switch Action
Push Button
Includes
Mounting Hardware
Material
Steel
For Use With
Electric Locks
Input Voltage
12 to 24V DC, 16 to 24V AC
Standards
IP65
Finish
Unfinished
Max. User Codes
500
Event Audit Trail
No
Color
White
Amps AC
3A @30V DC
Keypad
12 Button
Cylinder
No
Button Color
White
Supports Touchless Operation
No
Series
7300
Supports Operation Type
Push-Button Operation
Maximum User Codes
500
Event Audit Trail Included
No
Switch Action Type
Push Button
Number of Buttons
12
Compatible Product Type
Electromagnetic Locks

Description

Electromagnetic Access Keypad, Type Stand Alone Digital Keypad, Switch Action Push Button, Material Steel, Finish Unfinished, Height 4 in, Width 3 in, Button Color White, Color White, Input Voltage 12 to 24V DC, 16 to 24V AC, Amps AC 3A @ 30V DC, Event Audit Trail No, Max. User Codes 500, Keypad 12 Button, Cylinder No, Standards IP65, For Use With Electric Locks, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.