Angle Bracket, Aluminum, Brushed Aluminum
Mfr # 4611
Zoro # G1878217
product price: $60.29
/eaKey Features
Finish
Brushed Aluminum
Length
11 in
Color
Clear
For Use With
2000 Magnetic Locks, 3000 Magnetic Locks, 3101B Magnetic Locks
Type
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4611
Zoro #
G1878217
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Height
1-1/2 in
Width
1 1/2 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Overall Length
11 in
Details
Item
Angle Bracket
Finish
Brushed Aluminum
Color
Clear
For Use With
2000 Magnetic Locks, 3000 Magnetic Locks, 3101B Magnetic Locks
Type
Surface Mount
Material
Aluminum
ANSI/BHMA Finish
Unfinished
Product Type
Angle Bracket
Compatible Manufacturer Model Number
2000, 3000, 3101C
Compatible Series
2000/3000/3101C Devices
Compatible Brand
DynaLock
Description
Angle Bracket , Surface Mount, Length 11 In., Width 1-1/2 In., Height 1-1/2 In., Clear, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.