Zoro Homepage

Angle Bracket, Aluminum, Brushed Aluminum

  • Mfr # 4722

  • Zoro # G1878156


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Length
22 in
Height
1-1/2 in
Color
Clear
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4722
Zoro #
G1878156
UPC #
-
Country of Origin
United States

Dimensions

Length
22 in
Height
1-1/2 in
Width
2 in
Overall Width
2 in
Overall Height
1 1/2 in
Overall Length
22 in

Details

Item
Angle Bracket
Finish
Brushed Aluminum
Color
Clear
For Use With
2022 Magnetic Locks, 3002 Magnetic Locks, 3121B Magnetic Locks
Material
Aluminum
Type
Surface Mount
Compatible Manufacturer Model Number
2022, 3002, 3121C
Compatible Series
2022/3002/3121C Devices
ANSI/BHMA Finish
Unfinished
Product Type
Angle Bracket
Compatible Brand
DynaLock

Description

Angle Bracket , Surface Mount, Length 22 In., Width 2 In., Height 1-1/2 In., Clear, Aluminum Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.